Shop All Electric Strikes
Rofu
ROFU Electric Strikes
Mfr # 1700-04
Zoro # G510046274
product price: $84.75
/ea
Free Shipping & Returns
$84.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Grey
- Includes Electric Strikes
- Color Grey
- For Use With ROFU Electric Strikes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rofu
- MFR # 1700-04
- Zoro # G510046274
- UPC # 197163009879
- Country of Origin Mexico
- Category Electric Strikes
Details
Finish | Grey |
Includes | Electric Strikes |
Color | Grey |
For Use With | ROFU Electric Strikes |
Description
1700 Series Body, 12VAC/DC, Fail Secure, Adjustable Keeper, 1000 lb Holding Force
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 2-5/8" x 2-13/16" x 3/32" Viton Rubber O-Rings 2PK (33643)
- ZORO SELECT Manual Hydraulic GAV 2711 Heavy Traffic Door Closer Heavy Duty Interior and Exterior, Bronze (2711 X 690 GAV)
- ELESA Bridge handles, M.443/150 AE-V0 (M.443 AE-V0)
- ZORO SELECT 17/32 in W x 72 in H Stainless steel Continuous Hinge (4PB24)
- ROFU Rofu 1700 Series Electric Strikes, 8-16 VAC/3-6 VDC Voltage, Aluminum (1702-01 US28)
- ROFU Rofu 1400 Series Electric Strikes, 24 VAC/VDC Voltage, Aluminum (1402-08 US28)
- ROFU Rofu 2400 Series Electric Strikes, 12/24 VAC/VDC Voltage, Aluminum (2400 KIT)
- ROFU Rofu 1500 Series Electric Strikes, 24 VAC/VDC Voltage, Satin Chrome (1505-08G US28)
- ROFU Rofu 1500 Series Electric Strikes, 8-16 VAC/3-6 VDC Voltage, Aluminum (1505-01G US28)
- ROFU Rofu 1400 Series Electric Strikes, 12 VAC/VDC Voltage, Aluminum (1402-05 US28)
- VON DUPRIN Electric Strike, 12VDC, H.Duty, Fail Safe, Mortise/Cylin. Lock (6211 12V US32D FS CON)
- Rofu Electromagnetic Locking Systems