Shop All Electric Strikes
Rofu
ROFU Electric Strikes
Mfr # 1509-08G US28
Zoro # G510046236
product price: $75.29
/ea
Free Shipping & Returns
$75.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Aluminum Clear Anodized
- Color Satin Aluminum Clear Anodized
- For Use With ROFU Electric Strikes
- Includes Electric Strikes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rofu
- MFR # 1509-08G US28
- Zoro # G510046236
- UPC # 197163008933
- Country of Origin Mexico
- Category Electric Strikes
Details
Finish | Satin Aluminum Clear Anodized |
Color | Satin Aluminum Clear Anodized |
For Use With | ROFU Electric Strikes |
Includes | Electric Strikes |
Description
Electric Strike, 24VAC/24VDC, Frame Type - Hollow Metal/Aluminum/Wood, Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPSON STRONG-TIE 3-1/4X16 12Ga Hvy Strap (HRS416Z)
- ZORO SELECT Ladder Hook, Vinyl, 5/16 in. H (49GV55)
- MTD Spring-Torsion (932-3009)
- M-D WEATHERSTRIP ""D"" 17' BRN (63602)
- ROFU Rofu 2400 Series Electric Strikes, 12/24 VAC/VDC Voltage, Aluminum (2400 KIT)
- ROFU Rofu 1500 Series Electric Strikes, 24 VAC/VDC Voltage, Satin Chrome (1505-08G US28)
- ROFU Rofu 1500 Series Electric Strikes, 8-16 VAC/3-6 VDC Voltage, Aluminum (1505-01G US28)
- ROFU ROFU Electric Strikes (1400-05G)
- ROFU Rofu 1500 Series Electric Strikes, 8-16 VAC/3-6 VDC Voltage, Aluminum (1509-01 US28)
- ROFU ROFU Electric Strikes (1500-01G)
- HARDWARE RESOURCES 25 lb White Single Magnetic Catch with Zinc Strike and Screws (50651)
- Rofu Electromagnetic Locking Systems