Shop All Electric Strikes
Rofu
ROFU Electric Strikes
Mfr # 1509-01G US28
Zoro # G010046316
product price: $85.39
/ea
Free Shipping & Returns
$85.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Aluminum Clear Anodized
- For Use With ROFU Electric Strikes
- Color Satin Aluminum Clear Anodized
- Includes Electric Strikes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rofu
- MFR # 1509-01G US28
- Zoro # G010046316
- UPC # 197163253739
- Country of Origin Mexico
- Category Electric Strikes
Details
Finish | Satin Aluminum Clear Anodized |
For Use With | ROFU Electric Strikes |
Color | Satin Aluminum Clear Anodized |
Includes | Electric Strikes |
Description
1500 Series Electric Strike, 8-16VAC or 3-6VDC, Frame Type - Hollow Metal/Aluminum/Wood, Satin Aluminum Clear Anodized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOWNSTEEL TownSteel: Deadbolt, T Turn w/Indicator 32D 2 3/4" (TNS-DBT-70-32D-ADJ)
- HAGER Aluminum Exit 4701SVR3684ALM (118204)
- PAWLING Left Handrail Return, Tan (BRL-535-0-3)
- PRIME-LINE Black Diecast, Window Sash Lock, Acorn (F 2771)
- ROFU Electric Strike (1500-08)
- ROFU Rofu 1400 Series Electric Strikes, 12 VAC/VDC Voltage, Aluminum (1402-05 US28)
- ROFU ROFU Electric Strikes (1400-05G)
- ROFU ROFU Electric Strikes (1500-01G)
- ROFU Rofu 1500 Series Electric Strikes, 8-16 VAC/3-6 VDC Voltage, Aluminum (1505-01G US28)
- ROFU 1505-05 US26D Electric Strike (1505-05 US28)
- ADAMS RITE Elec. Strike, 24VDC, Standard-Duty, Fail Safe/Secure (7140-510-313-00)
- Rofu Electric Strikes