Shop All Electric Strikes
Rofu
ROFU Electric Strikes
Mfr # 1507-05 US28
Zoro # G910046393
product price: $68.99
/ea
$68.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Aluminum Clear Anodized
- For Use With ROFU Electric Strikes
- Includes Electric Strikes
- Color Satin Aluminum Clear Anodized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rofu
- MFR # 1507-05 US28
- Zoro # G910046393
- UPC # 197163253708
- Country of Origin Mexico
- Category Electric Strikes
Details
Finish | Satin Aluminum Clear Anodized |
For Use With | ROFU Electric Strikes |
Includes | Electric Strikes |
Color | Satin Aluminum Clear Anodized |
Description
Electric Strike, 12VAC/12VDC, 1-1/4 in. X 2-3/4 in., Aluminum, Frame Type - Hollow Metal/Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Screen Door Replacement Hinges, 3 in. Long, Steel, Black 2 Pack (K 5039)
- CODELOCKS Mechanical Lockset, Stainless Steel, Lever (CL460-SS)
- LLB LLB: LockMonkey: 12-in-1 Residential/Commercial Key Decoder (LOCK MONKEY) (MNK-MK380)
- EKENA MILLWORK Wagon Wheel Architectural Grade PVC Bracket, 5/8"W X 8"D X 8"H (BKTP01X08X08WW)
- ROFU Rofu 1400 Series Electric Strikes, 12 VAC/VDC Voltage, Aluminum (1402-05 US28)
- ROFU Rofu 1400 Series Electric Strikes, 24 VAC/VDC Voltage, Aluminum (1402-08 US28)
- ROFU Rofu 1700 Series Electric Strikes, 8-16 VAC/3-6 VDC Voltage, Aluminum (1702-01 US28)
- ROFU ROFU Electric Strikes (1500-01G)
- ROFU 1505-05 US26D Electric Strike (1505-05 US28)
- ROFU Rofu 1500 Series Electric Strikes, 24 VAC/VDC Voltage, Satin Chrome (1505-08G US28)
- HES HES 5000 Series Electric Strikes, 12/24 VDC Voltage, Stainless Steel (5000C-LBM 630)
- Rofu Electromagnetic Locking Systems