Shop All Electric Strikes
Rofu
ROFU Electric Strikes
Mfr # 1507-01 US28
Zoro # G910046386
product price: $68.99
/ea
$68.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Aluminum Clear Anodized
- For Use With ROFU Electric Strikes
- Includes Electric Strikes
- Color Satin Aluminum Clear Anodized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rofu
- MFR # 1507-01 US28
- Zoro # G910046386
- UPC # 197163253692
- Country of Origin Mexico
- Category Electric Strikes
Details
Finish | Satin Aluminum Clear Anodized |
For Use With | ROFU Electric Strikes |
Includes | Electric Strikes |
Color | Satin Aluminum Clear Anodized |
Description
Electric Strike, 8-16VAC/3-6VAC, 1-1/4 in. X 2-3/4 in., Frame Type - Hollow Metal/Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE ND Series Cylindrical Entrance Lock Sparta Lever US26D (ND50LD SPA 626)
- HILLMAN Metal/Plastic Assorted Labeling/ID Key Ring, 5PK (701323)
- FALCON Lever Lockset, Mechanical, Passage, Grd. 1 (MA101 DG 626)
- REV-A-SHELF Rev-A-Shelf Stainless Steel Slim TipOut Trays for Sink Base Cabinets (6541-10-52)
- ROFU Rofu 2400 Series Electric Strikes, 12/24 VAC/VDC Voltage, Aluminum (2400 KIT)
- ROFU Rofu 1500 Series Electric Strikes, 24 VAC/VDC Voltage, Satin Chrome (1505-08G US28)
- ROFU Rofu 1700 Series Electric Strikes, 8-16 VAC/3-6 VDC Voltage, Aluminum (1702-01 US28)
- ROFU Rofu 1400 Series Electric Strikes, 12 VAC/VDC Voltage, Aluminum (1402-05 US28)
- ROFU Electric Strike (1500-08)
- ROFU ROFU Electric Strikes (1400-05G)
- TRINE Electric Strike (3012)
- Rofu Electric Strikes