Shop All Electric Strikes
Rofu
ROFU Electric Strikes
Mfr # 1506-08 KIT
Zoro # G310046382
product price: $85.39
/ea
Free Shipping & Returns
$85.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Grey
- Color Grey
- Includes Electric Strikes
- For Use With ROFU Electric Strikes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rofu
- MFR # 1506-08 KIT
- Zoro # G310046382
- UPC # 197163253685
- Country of Origin Mexico
- Category Electric Strikes
Details
Finish | Grey |
Color | Grey |
Includes | Electric Strikes |
For Use With | ROFU Electric Strikes |
Description
1500 Series Electric Strike, 1-1/8 In. x 2-3/4 In., 24VAC/DC, Includes both Faceplates
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS Diecast Drawer and Cabinet Lock, Fits 7/8 Inch Max Panel Thickness, Brass Plated, Set of 1 (U 9810)
- NATIONAL HARDWARE UTILITY PULL 4-3/4""ZINC (N117-713)
- MARLBORO 1" W x 5-29/32" H Mill Stainless Steel Weld-On Hinge (4PPR9)
- MONROE PMP Pull Handle, Thermoplastic, Powder Coated, Threaded Holes (PH-0145)
- ROFU Rofu 1500 Series Electric Strikes, 24 VAC/VDC Voltage, Satin Chrome (1505-08G US28)
- ROFU Rofu 1500 Series Electric Strikes, 8-16 VAC/3-6 VDC Voltage, Aluminum (1509-01 US28)
- ROFU Rofu 1400 Series Electric Strikes, 12 VAC/VDC Voltage, Aluminum (1402-05 US28)
- ROFU ROFU Electric Strikes (1400-05G)
- ROFU Electric Strike (1500-08)
- ROFU Rofu 1500 Series Electric Strikes, 8-16 VAC/3-6 VDC Voltage, Aluminum (1505-01G US28)
- TRINE Trine EN Series Electric Strikes, 24 VAC Voltage, Stainless Steel (EN400-24AC-RH-US32D)
- Rofu Electric Strikes