Shop All Electric Strikes
Rofu
ROFU Electric Strikes
Mfr # 1505-08 US4
Zoro # G810046332
Free Shipping & Returns
$81.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Brass
- Color Satin Brass
- Includes Electric Strikes
- For Use With ROFU Electric Strikes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rofu
- MFR # 1505-08 US4
- Zoro # G810046332
- UPC # 197163253678
- Country of Origin Mexico
- Category Electric Strikes
Details
Finish | Satin Brass |
Color | Satin Brass |
Includes | Electric Strikes |
For Use With | ROFU Electric Strikes |
Description
Electric Strike, 24VAC/DC, 1-1/4 in. X 5-7/8 in., Frame Type - Wood, Satin Brass
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN Reserve Lifetime Brass Kit (8BR0706.001)
- KENAURD Kenaurd: ST Cam For Mortise Cylinders (Yale Style) (KMCK-ST)
- S. PARKER Hinge Cafe Door (2551)
- TOMPKINS Hydraulic Fitting-Steel24 BOSS O-RING (90DB-24)
- ROFU Electric Strike (1500-08)
- ROFU Rofu 1700 Series Electric Strikes, 8-16 VAC/3-6 VDC Voltage, Aluminum (1702-01 US28)
- ROFU Rofu 1400 Series Electric Strikes, 24 VAC/VDC Voltage, Aluminum (1402-08 US28)
- ROFU 1505-05 US26D Electric Strike (1505-05 US28)
- ROFU Rofu 2400 Series Electric Strikes, 12/24 VAC/VDC Voltage, Aluminum (2400 KIT)
- ROFU Rofu 1500 Series Electric Strikes, 8-16 VAC/3-6 VDC Voltage, Aluminum (1509-01 US28)
- TRINE Trine 00 Series Electric Strikes, 8-16 VAC/4-6 VDC, Sprayed Brass (001-8-16AC/4-6DC)
- Rofu Electromagnetic Locking Systems