Shop All Electric Strikes
Rofu
ROFU Electric Strikes
Mfr # 1501-05G US4
Zoro # G110046346
product price: $85.79
/ea
Free Shipping & Returns
$85.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Brass
- Includes Electric Strikes
- For Use With ROFU Electric Strikes
- Color Satin Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rofu
- MFR # 1501-05G US4
- Zoro # G110046346
- UPC # 197163008674
- Country of Origin Mexico
- Category Electric Strikes
Details
Finish | Satin Brass |
Includes | Electric Strikes |
For Use With | ROFU Electric Strikes |
Color | Satin Brass |
Description
Electric Strike, 12VAC/DC, 1-1/4 in. X 5-7/8 in., Frame Type - Wood, Satin Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS Screen Frame Corner, 3/8 in. x 3/4 in., White Plastic (50 Pack) (MP7723-50)
- ILCO HY15 Hyundai / Kia Metal Key single (ILCO-HY15)
- BANSBACH EASYLIFT BANSBACH Shock Absorber, Adjustable, Extension Force: 27.3N, Length: 136mm, Stroke: 25mm (FWM-2725FBD-S)
- ZORO SELECT O-Ring, Dash 035, PTFE, 0.07 In., PK5 (1RGD3)
- ROFU Rofu 1500 Series Electric Strikes, 24 VAC/VDC Voltage, Satin Chrome (1505-08G US28)
- ROFU ROFU Electric Strikes (1500-01G)
- ROFU Rofu 1500 Series Electric Strikes, 8-16 VAC/3-6 VDC Voltage, Aluminum (1509-01 US28)
- ROFU Rofu 2400 Series Electric Strikes, 12/24 VAC/VDC Voltage, Aluminum (2400 KIT)
- ROFU Rofu 1500 Series Electric Strikes, 8-16 VAC/3-6 VDC Voltage, Aluminum (1505-01G US28)
- ROFU Rofu 1400 Series Electric Strikes, 24 VAC/VDC Voltage, Aluminum (1402-08 US28)
- ADAMS RITE Elec. Strike, 24VDC, H.Duty, Fail Safe/Secure (7100-510-628-00)
- Rofu Electromagnetic Locking Systems