Shop All Electric Strikes
Rofu
ROFU Electric Strikes
Mfr # 1500-05G
Zoro # G010046354
product price: $80.19
/ea
Free Shipping & Returns
$80.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Grey
- Includes Electric Strikes
- For Use With ROFU Electric Strikes
- Color Grey
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rofu
- MFR # 1500-05G
- Zoro # G010046354
- UPC # 197163008599
- Country of Origin Mexico
- Category Electric Strikes
Details
Finish | Grey |
Includes | Electric Strikes |
For Use With | ROFU Electric Strikes |
Color | Grey |
Description
1500 Series Body, 12VAC/DC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENAURD Kenaurd: Push Bar - 42" Exit Device - Black (UL) Longer (KED042-BK)
- DELTANA Extension Baseboard Door Bumper, Solid Brass Satin Nickel (BDS450U15)
- EKENA MILLWORK 8"W x 8"H x 3/4"D, Medium Caputo Corner, Alder (ONL08X08X01CAAL)
- MIDWEST FASTENER .52" to .54" Nylon Plastic #SR-4K-4 Flat Strain Relief Bushings 8PK (76165)
- ROFU Rofu 1400 Series Electric Strikes, 24 VAC/VDC Voltage, Aluminum (1402-08 US28)
- ROFU Rofu 1500 Series Electric Strikes, 8-16 VAC/3-6 VDC Voltage, Aluminum (1509-01 US28)
- ROFU 1505-05 US26D Electric Strike (1505-05 US28)
- ROFU ROFU Electric Strikes (1500-01G)
- ROFU Rofu 1500 Series Electric Strikes, 8-16 VAC/3-6 VDC Voltage, Aluminum (1505-01G US28)
- ROFU Rofu 1700 Series Electric Strikes, 8-16 VAC/3-6 VDC Voltage, Aluminum (1702-01 US28)
- FOLGER ADAM Fail Secure, Complete 24VDC Electric Strike, Double, PK Keeper, 4-3/8-in CTC Latchbolt & Locking Cam (310-4-1 24D 630 LCBMA)
- Rofu Electromagnetic Locking Systems