Shop All Electric Strikes
Rofu
ROFU Electric Strikes
Mfr # 1430 US32D LH
Zoro # G910046485
product price: $211.99
/ea
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Stainless Steel
- Color Satin Stainless Steel
- For Use With ROFU Electric Strikes
- Includes Electric Strikes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rofu
- MFR # 1430 US32D LH
- Zoro # G910046485
- UPC # 197163253623
- Country of Origin Mexico
- Category Electric Strikes
Details
Finish | Satin Stainless Steel |
Color | Satin Stainless Steel |
For Use With | ROFU Electric Strikes |
Includes | Electric Strikes |
Description
Face Plate, 1-1/4 in. X 4-7/8 in., Frame Type - Hollow Metal/Aluminum, Satin Stainless Steel, Left Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spiral Wound Metal Gasket, 6 in., 11/64 in (304-150-0600)
- SPEC Disc Spring, 0.437, Steel, Curved, PK10 (U4370180)
- MIDWEST FASTENER 1" x 1-3/16" x 3/32" Rubber O-Rings 10PK (64817)
- RICHELIEU HARDWARE 1 3/16 in (30 mm) Champagne Bronze Traditional Cabinet Knob (BP878930CHBRZ)
- ROFU ROFU Electric Strikes (1400-05G)
- ROFU Rofu 1500 Series Electric Strikes, 8-16 VAC/3-6 VDC Voltage, Aluminum (1505-01G US28)
- ROFU Rofu 1400 Series Electric Strikes, 12 VAC/VDC Voltage, Aluminum (1402-05 US28)
- ROFU Electric Strike (1500-08)
- ROFU Rofu 1700 Series Electric Strikes, 8-16 VAC/3-6 VDC Voltage, Aluminum (1702-01 US28)
- ROFU Rofu 1500 Series Electric Strikes, 8-16 VAC/3-6 VDC Voltage, Aluminum (1509-01 US28)
- HES Elec Strike, Magnetic, use w/ HES 9400, 9500, 9600 or 9700 (9000-MTK)
- Rofu Electric Strikes