Shop All Electric Strikes
Rofu
ROFU Electric Strikes
Mfr # 1404-08 US28
Zoro # G410046497
product price: $99.59
/ea
Free Shipping & Returns
$99.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Aluminum Clear Anodized
- Color Satin Aluminum Clear Anodized
- For Use With ROFU Electric Strikes
- Includes Electric Strikes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rofu
- MFR # 1404-08 US28
- Zoro # G410046497
- UPC # 197163253616
- Country of Origin Mexico
- Category Electric Strikes
Details
Finish | Satin Aluminum Clear Anodized |
Color | Satin Aluminum Clear Anodized |
For Use With | ROFU Electric Strikes |
Includes | Electric Strikes |
Description
Electric Strike, 24VAC/DC, Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPX NATIONAL Disc Tumbler Keyed Cam Lock, Keyed Alike, C205A Key, For Material Thickness 7/64 in (C8051-C205A-14A)
- KWIKSET Kwikset: Tustin Privecy Lever with Round Rose Satin Nickel (KWS-730TNL-RDT-15)
- PALMETTO PACKING Packing Seal, 1/2 Sq In., 10 Ft (5000)
- BLUM 107 Degree 1-3/8in Overlay Blumotion Soft-closing Doweled Compact Hinge (38B358BF22)
- ROFU Rofu 1400 Series Electric Strikes, 12 VAC/VDC Voltage, Aluminum (1402-05 US28)
- ROFU ROFU Electric Strikes (1500-01G)
- ROFU 1505-05 US26D Electric Strike (1505-05 US28)
- ROFU Electric Strike (1500-08)
- ROFU Rofu 2400 Series Electric Strikes, 12/24 VAC/VDC Voltage, Aluminum (2400 KIT)
- ROFU Rofu 1400 Series Electric Strikes, 24 VAC/VDC Voltage, Aluminum (1402-08 US28)
- RUTHERFORD Elec. Strike, 12/24VDC, 12 to 24VAC, H.Duty, Fail Safe/Secure (L6505 32D)
- Rofu Electromagnetic Locking Systems