Shop All Electric Strikes
Rofu
ROFU Electric Strikes
Mfr # 1404-05 US28
Zoro # G110046513
product price: $92.39
/ea
Free Shipping & Returns
$92.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Aluminum Clear Anodized
- Color Satin Aluminum Clear Anodized
- Includes Electric Strikes
- For Use With ROFU Electric Strikes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rofu
- MFR # 1404-05 US28
- Zoro # G110046513
- UPC # 197163253609
- Country of Origin Mexico
- Category Electric Strikes
Details
Finish | Satin Aluminum Clear Anodized |
Color | Satin Aluminum Clear Anodized |
Includes | Electric Strikes |
For Use With | ROFU Electric Strikes |
Description
Electric Strike, 12VAC/12VDC, Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HES Electric Strike Faceplate, HES 8000/8300 Series (801 613)
- DIABLO CONTROLS Vehicle Detector, 10 to 30VAC, 75 ft. (DSP-13P - 75')
- MAG-MATE Rare Earth Magnet Material, 24 lb. (NE7537NP42)
- ARROW LOCK Deadbolt, Cylindrical, Satin Chrome Finish (D61 26D IC)
- ROFU Rofu 1700 Series Electric Strikes, 8-16 VAC/3-6 VDC Voltage, Aluminum (1702-01 US28)
- ROFU Rofu 1500 Series Electric Strikes, 8-16 VAC/3-6 VDC Voltage, Aluminum (1509-01 US28)
- ROFU ROFU Electric Strikes (1500-01G)
- ROFU Rofu 1400 Series Electric Strikes, 12 VAC/VDC Voltage, Aluminum (1402-05 US28)
- ROFU Rofu 1400 Series Electric Strikes, 24 VAC/VDC Voltage, Aluminum (1402-08 US28)
- ROFU ROFU Electric Strikes (1400-05G)
- HES Elec. Strike, 12/24VDC, H.Duty, Fail Safe, Mortise/Cylin. Lock (1006F BLK)
- Rofu Electromagnetic Locking Systems