Shop All Electric Strikes
Rofu
ROFU Electric Strikes
Mfr # 1404-01 US28
Zoro # G310046351
Free Shipping & Returns
$87.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Aluminum Clear Anodized
- Includes Electric Strikes
- For Use With ROFU Electric Strikes
- Color Satin Aluminum Clear Anodized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rofu
- MFR # 1404-01 US28
- Zoro # G310046351
- UPC # 197163253586
- Country of Origin Mexico
- Category Electric Strikes
Details
Finish | Satin Aluminum Clear Anodized |
Includes | Electric Strikes |
For Use With | ROFU Electric Strikes |
Color | Satin Aluminum Clear Anodized |
Description
Electric Strike, 8-16VAC/3-6VDC, Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Access Door, Standard with Key, 18x18In (16M208)
- BABCOCK DAVIS Access Door, Flush Mount, Uninsulated (BNTC2424)
- BLUM Blum 21" TANDEM Drawer Slides with BLUMOTION, Locking Devices, Mounting Brackets, and Screws, 6PK (563H5330B01)
- TRINE Electric Strike (30LC)
- ROFU 1505-05 US26D Electric Strike (1505-05 US28)
- ROFU ROFU Electric Strikes (1500-01G)
- ROFU Rofu 2400 Series Electric Strikes, 12/24 VAC/VDC Voltage, Aluminum (2400 KIT)
- ROFU Rofu 1400 Series Electric Strikes, 24 VAC/VDC Voltage, Aluminum (1402-08 US28)
- ROFU Rofu 1700 Series Electric Strikes, 8-16 VAC/3-6 VDC Voltage, Aluminum (1702-01 US28)
- ROFU Electric Strike (1500-08)
- ADAMS RITE Electric Strike, 24VAC/12VDC, Standard-Duty, Fail Safe/Secure (7140-540-313-00)
- Rofu Electric Strikes