Shop All Electric Strikes
Rofu
ROFU Electric Strikes
Mfr # 1402-08 US4
Zoro # G110046445
product price: $87.79
/ea
Free Shipping & Returns
$87.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Brass
- For Use With ROFU Electric Strikes
- Color Satin Brass
- Includes Electric Strikes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rofu
- MFR # 1402-08 US4
- Zoro # G110046445
- UPC # 197163253579
- Country of Origin Mexico
- Category Electric Strikes
Details
Finish | Satin Brass |
For Use With | ROFU Electric Strikes |
Color | Satin Brass |
Includes | Electric Strikes |
Description
1400 Series Electric Strike, 24VAC/DC, Fail Secure, Satin Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOORWAVE Hands Free Foot Pull, 4-1/4" L, 6-3/8"W (FF-0011DWSS)
- BALDWIN Estate Antique Brass Deadbolts (8231.050)
- NATIONAL GUARD Automatic Door Bottom, 7/16x36In, Aluminum (223NDKB-3)
- ZORO SELECT Slide Barrel Bolt, Black, 3 In (1VZZ6)
- ROFU Rofu 1500 Series Electric Strikes, 24 VAC/VDC Voltage, Satin Chrome (1505-08G US28)
- ROFU Rofu 1700 Series Electric Strikes, 8-16 VAC/3-6 VDC Voltage, Aluminum (1702-01 US28)
- ROFU ROFU Electric Strikes (1500-01G)
- ROFU 1505-05 US26D Electric Strike (1505-05 US28)
- ROFU ROFU Electric Strikes (1400-05G)
- ROFU Rofu 1500 Series Electric Strikes, 8-16 VAC/3-6 VDC Voltage, Aluminum (1505-01G US28)
- FOLGER ADAM Fail Safe, Complete 24VDC Electric Strike, 3/4-in Keeper, Open Back for Double Doors without Coordin (310-2 3/4OB F 24D 630)
- Rofu Electromagnetic Locking Systems