Shop All Electric Strikes
Rofu
ROFU Electric Strikes
Mfr # 1402-01 US28
Zoro # G610046501
product price: $99.59
/ea
Free Shipping & Returns
$99.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Aluminum Clear Anodized
- Includes Electric Strikes
- Color Satin Aluminum Clear Anodized
- For Use With ROFU Electric Strikes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rofu
- MFR # 1402-01 US28
- Zoro # G610046501
- UPC # 197163253562
- Country of Origin Mexico
- Category Electric Strikes
Details
Finish | Satin Aluminum Clear Anodized |
Includes | Electric Strikes |
Color | Satin Aluminum Clear Anodized |
For Use With | ROFU Electric Strikes |
Description
1400 Series Electric Strike, 8-16VAC/3-6VDC, Fail Secure, Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUGATSUNE Utility Hook, 304 SS, 1 In (4CRU7)
- DELTANA Strike Plate For 6" Flush Bolt Satin Nickel (SP6FBU15)
- ZORO SELECT O-Ring, Dash 425, Silicone, 0.27 In., PK5 (U38883.025.0450)
- EEZER PRODUCTS .940in X 5in X .125in Black Handle Grip, Vinyl Form (100200)
- ROFU Rofu 1400 Series Electric Strikes, 24 VAC/VDC Voltage, Aluminum (1402-08 US28)
- ROFU ROFU Electric Strikes (1500-01G)
- ROFU Rofu 1500 Series Electric Strikes, 8-16 VAC/3-6 VDC Voltage, Aluminum (1509-01 US28)
- ROFU Rofu 1500 Series Electric Strikes, 8-16 VAC/3-6 VDC Voltage, Aluminum (1505-01G US28)
- ROFU ROFU Electric Strikes (1400-05G)
- ROFU Rofu 2400 Series Electric Strikes, 12/24 VAC/VDC Voltage, Aluminum (2400 KIT)
- HES Electric Strike, 12VDC, H.Duty, Fail Secure (310-2 3/4 12D 630)
- Rofu Electric Strikes