Shop All Electric Strikes
Rofu
ROFU Electric Strikes
Mfr # 1401-01G US26D
Zoro # G910046201
product price: $99.59
/ea
Free Shipping & Returns
$99.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Chrome
- For Use With ROFU Electric Strikes
- Color Satin Chrome
- Includes Electric Strikes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rofu
- MFR # 1401-01G US26D
- Zoro # G910046201
- UPC # 197163253548
- Country of Origin Mexico
- Category Electric Strikes
Details
Finish | Satin Chrome |
For Use With | ROFU Electric Strikes |
Color | Satin Chrome |
Includes | Electric Strikes |
Description
1400 Series Electric Strike, 8-16VAC/3-6VDC, Fail Secure, Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US WEIGHT Plastic Chain, 50 ft x 2 In, Yellow (U2350YEL)
- NATIONAL GUARD ADA Ramp, Aluminum, 4 x 48 In (654-48)
- SIMPLEX EE1000 Series Service Kit, Simplex (20303600001)
- ZORO SELECT Urethane Rod Wiper, Inside Dia. 1-1/4", Rod Dia. 1.250", PK5 (2HZY6)
- ROFU Rofu 1500 Series Electric Strikes, 24 VAC/VDC Voltage, Satin Chrome (1505-08G US28)
- ROFU Rofu 1500 Series Electric Strikes, 8-16 VAC/3-6 VDC Voltage, Aluminum (1509-01 US28)
- ROFU Electric Strike (1500-08)
- ROFU Rofu 2400 Series Electric Strikes, 12/24 VAC/VDC Voltage, Aluminum (2400 KIT)
- ROFU ROFU Electric Strikes (1500-01G)
- ROFU Rofu 1400 Series Electric Strikes, 24 VAC/VDC Voltage, Aluminum (1402-08 US28)
- RCI RCI: 0163-28D, 1/2" Surface Mount Rim Electric Strike (RCI-016328D)
- Rofu Electric Strikes