Shop All Electric Strikes
Rofu
ROFU Electric Strikes
Mfr # 1400-05G
Zoro # G810046158
product price: $87.89
/ea
Free Shipping & Returns
$87.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Grey
- Includes Electric Strikes
- For Use With ROFU Electric Strikes
- Color Grey
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rofu
- MFR # 1400-05G
- Zoro # G810046158
- UPC # 197163253531
- Country of Origin Mexico
- Category Electric Strikes
Details
Finish | Grey |
Includes | Electric Strikes |
For Use With | ROFU Electric Strikes |
Color | Grey |
Description
1400 Series Body, 12VAC/DC, Fail Secure, 1400 lb Holding Force
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NU-SET Door Hole Filler Plate, Gray (2173)
- KABA ILCO Taylor Schlage SC4 Key Blank Brass Finish, 250PK (SC4-BR-250PK)
- RUTHERFORD Elec. Strike, 12/24VDC, 12 to 24VAC, H.Duty, Fail Safe/Secure (S6514 32D)
- WRS 37" Caldwell Series 300 5/8" Channel Block&Tackle -Stamp 36-4 (01-30036-4)
- ROFU 1505-05 US26D Electric Strike (1505-05 US28)
- ROFU Rofu 1400 Series Electric Strikes, 24 VAC/VDC Voltage, Aluminum (1402-08 US28)
- ROFU Rofu 1400 Series Electric Strikes, 12 VAC/VDC Voltage, Aluminum (1402-05 US28)
- ROFU ROFU Electric Strikes (1500-01G)
- ROFU Electric Strike (1500-08)
- ROFU Rofu 1500 Series Electric Strikes, 8-16 VAC/3-6 VDC Voltage, Aluminum (1509-01 US28)
- ADAMS RITE Elec Stk, 12 VDC, STD Fail Sec, 1-1/4" x 4-7/8" Radius FP, US10B (7160-310-313-00)
- Rofu Electromagnetic Locking Systems