Shop All Electric Strikes
Rofu
ROFU Electric Strikes
Mfr # 1400-01G
Zoro # G710046227
product price: $96.15
/ea
Free Shipping & Returns
$96.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Grey
- Color Grey
- Includes Electric Strikes
- For Use With ROFU Electric Strikes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rofu
- MFR # 1400-01G
- Zoro # G710046227
- UPC # 197163253524
- Country of Origin Mexico
- Category Electric Strikes
Details
Finish | Grey |
Color | Grey |
Includes | Electric Strikes |
For Use With | ROFU Electric Strikes |
Description
1400 Series Body, 8-16AC/3-6DC, Fail Secure, 1400 lb Holding Force
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IVES Satin Brass Plate 82004315 (PPLATE.10031)
- SPEC Compression Spring, Music Wire, PK10, C07200811500M (C07200811500M)
- DANCO 1.75 in. D X 1.56 in. D Rubber O-Ring (35752B)
- WRIGHT PRODUCTS Tie Down Handle, White, Heavy Duty (VK444-2WH)
- ROFU Rofu 1500 Series Electric Strikes, 8-16 VAC/3-6 VDC Voltage, Aluminum (1505-01G US28)
- ROFU Rofu 1400 Series Electric Strikes, 24 VAC/VDC Voltage, Aluminum (1402-08 US28)
- ROFU Rofu 1500 Series Electric Strikes, 24 VAC/VDC Voltage, Satin Chrome (1505-08G US28)
- ROFU Rofu 2400 Series Electric Strikes, 12/24 VAC/VDC Voltage, Aluminum (2400 KIT)
- ROFU ROFU Electric Strikes (1500-01G)
- ROFU Rofu 1400 Series Electric Strikes, 12 VAC/VDC Voltage, Aluminum (1402-05 US28)
- ADAMS RITE Adams Rite 7400 Series Electric Strikes, 12, 16, 24 VAC/VDC Aluminum (7400M628)
- Rofu Electromagnetic Locking Systems