Shop All Electromagnetic & Electromechanical Locks
Rofu
Electrical Accessories
Mfr # 8035
Zoro # G710057995
product price: $349.99
/ea
Free Shipping & Returns
$349.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Maglocks
- For Use With ROFU Parts and Accessories
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rofu
- MFR # 8035
- Zoro # G710057995
- UPC # 197163004065
- Country of Origin United States
- Category Electromagnetic & Electromechanical Locks
Details
Includes | Maglocks |
For Use With | ROFU Parts and Accessories |
Description
Maglock, 12/24VDC, Mini Shear 1200 lb Holding Force
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SECO-LARM Seco-Larm: Armature Plate for E-941SA-600, E-941SA-600Q, E-941DA-600Q and E-941DA-600PQ. (SLM-E-941S-600/AP)
- PRIME-LINE Sash Lock and Keeper, Right Hand, White Single Pack (H 3953)
- ARMSTRONG WORLD INDUSTRIES Shasta Ceiling Tile, 24 in W x 48 in L, Square Lay-In, 15/16 in Grid Size, 16 PK (2907)
- SCHLAGE COMMERCIAL Satin Chrome Thumbturn 09509027626L583363 (09509027626L583363)
- ROFU Electrical Accessories (21036)
- ADAMS RITE Elec Deadlatch, 1-1/8" BS, Flat Mortise Mount Stk, US28 (4300-30-201-628)
- SDC Security Door Controls SDC Keypads (926)
- NORTEK CONTROL Linear Mag Stripe Card (MAGCRD-100)
- SECURAM Motor Driven DeadBolt Lock With Bolt Status (SRAM-EL-0701)
- SCHLAGE A Series Cylindrical Storeroom Lock Plymouth Knob US26D (A80PD PLY 626)
- EDWARDS Edwards Interlogix Wired Sensing (2207AH-L)
- Rofu Electromagnetic Locking Systems