Shop All Electric Strikes
Rofu
Electric Strikes
Mfr # 1500-01
Zoro # G810071228
product price: $70.95
/ea
$70.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Gray
- For Use With Lockset Type ROFU Electric Strikes
- Includes Electric Strikes
- Material Steel
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rofu
- MFR # 1500-01
- Zoro # G810071228
- UPC # 197163008582
- Country of Origin United States
- Category Electric Strikes
Details
Finish | Gray |
For Use With Lockset Type | ROFU Electric Strikes |
Includes | Electric Strikes |
Material | Steel |
Color | Gray |
Description
1500 Series Body, 8-16VAC or 3-6VDC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dome Door Stop, Solid Brass, 1"H, Base Dia.: 1-3/4 in (5U607)
- AMEROCK Blackrock 6-5/16 in 160 mm Center-to-Center Oil-Rubbed Bronze Cabinet Pull (BP55278ORB)
- COMPX TIMBERLINE Timberline Lock Plug Satin Nickel Keyed Alike Key Number 108 (LP-700-108TA)
- SPEC Compression Spring Music Wire, PK5, C06600722500S (C06600722500S)
- ROFU 1505-05 US26D Electric Strike (1505-05 US28)
- ROFU Rofu 1400 Series Electric Strikes, 24 VAC/VDC Voltage, Aluminum (1402-08 US28)
- ROFU Rofu 1400 Series Electric Strikes, 12 VAC/VDC Voltage, Aluminum (1402-05 US28)
- ROFU Rofu 1700 Series Electric Strikes, 8-16 VAC/3-6 VDC Voltage, Aluminum (1702-01 US28)
- ROFU Rofu 1500 Series Electric Strikes, 8-16 VAC/3-6 VDC Voltage, Aluminum (1509-01 US28)
- ROFU Rofu 1500 Series Electric Strikes, 8-16 VAC/3-6 VDC Voltage, Aluminum (1505-01G US28)
- RCI RCI 4 Series Electric Strikes, 24 VAC/VDC Voltage, Stainless Steel (4108-08 32D)
- Rofu Electric Strikes