Shop All Electric Strikes
Rofu
Electric Strike
Mfr # 1500-08
Zoro # G110057670
product price: $82.49
/ea
Free Shipping & Returns
$82.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 24VAC/DC
- Includes Electric Strikes
- For Use With ROFU Electric Strikes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rofu
- MFR # 1500-08
- Zoro # G110057670
- UPC # 197163008605
- Country of Origin United States
- Category Electric Strikes
Details
Input Voltage | 24VAC/DC |
Includes | Electric Strikes |
For Use With | ROFU Electric Strikes |
Description
1500 Series Body, 24VAC/DC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK 2 7/8"H x 1/2"P x 2"TP x 96"L Moulding, PVC (MLD03X02X96SWPV)
- LUCKY LINE 8 tag Key Tag Rack, multi (60580)
- NATIONAL GUARD Overlapping Astragal, Aluminum, 3/16 In. (158NA-96)
- ZORO SELECT Shielded Magnet, Neodymium, 1.5 lb. Pull (10E836)
- ROFU ROFU Electric Strikes (1500-01G)
- ROFU Rofu 2400 Series Electric Strikes, 12/24 VAC/VDC Voltage, Aluminum (2400 KIT)
- ROFU 1505-05 US26D Electric Strike (1505-05 US28)
- ROFU Rofu 1400 Series Electric Strikes, 12 VAC/VDC Voltage, Aluminum (1402-05 US28)
- ROFU Rofu 1500 Series Electric Strikes, 8-16 VAC/3-6 VDC Voltage, Aluminum (1505-01G US28)
- ROFU Rofu 1700 Series Electric Strikes, 8-16 VAC/3-6 VDC Voltage, Aluminum (1702-01 US28)
- INOX INOX Sliding Door Electric Power Transfer Contact (EL-PTC-20)
- Rofu Electric Strikes