Shop All Exit Devices
Rofu
Dorma 9500 Series Exit Devices
Mfr # 9500-36 US28
Zoro # G710053034
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Aluminum Clear Anodized
- Includes Rim Exit Devices
- Color Satin Aluminum Clear Anodized
- Application Rim Exit Devices
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rofu
- MFR # 9500-36 US28
- Zoro # G710053034
- UPC # 197163254019
- Country of Origin Mexico
- Category Exit Devices
Details
Finish | Satin Aluminum Clear Anodized |
Includes | Rim Exit Devices |
Color | Satin Aluminum Clear Anodized |
Application | Rim Exit Devices |
Description
9500 Series Touch Bar, 2 Micro Switches, Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT PRODUCTS Self Closing Adjustable Hinge (V226WH)
- HICKORY HARDWARE Belwith Keeler Woodland Collection 3 in. Bow Pull Hand Polished Brass With Oak Insert (P749-OAK)
- ECLIPSE MAGNETICS Magnet Tray, 292.1mm x 271 (E631)
- CODEL DOORS 36" x 84" x 1-3/8" Primed 1-Lite with Clear Tempered Glass Interior French 4-9/16" LH Prehung Door (3070pri1501CLETLH26D4916)
- FALCON Night Latch Lever, Dane, Satin Chrome (510L-NL-D US26D)
- FIRST CHOICE Rim Exit Device x 36" x Black x Prep for cylinder (FCH-379236-BL)
- KENAURD Kenaurd: Heavy Duty Narrow Stile Rim Exit Device - Grade 1 - 48" - AL (KED01-48-AL)
- VON DUPRIN Satin Chrome Exit 9927EOF26D3 (9927EOF26D3)
- LOCKEY Edge Panic Shield Value Kit Model- (ED41S)
- FALCON Exit Device, SS, 48in.Door W., Series 19 (F19-R-EO SP28 4FT)
- FALCON Surface Vertical Rod Exit Device, 36" x 84", SP28, LHR (19-V-EO SP28 3 LHR)
- Rofu Door Exit Devices