Shop All Door Closers
Rofu
Dorma 8600 Series Door Closers
Mfr # 8612-LC
Zoro # G810053057
product price: $225.99
/ea
Free Shipping & Returns
$225.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Satin Aluminum Clear Anodized
- Finish Satin Aluminum Clear Anodized
- Includes Maglocks
- Application Maglocks
- For Use With ROFU Maglocks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rofu
- MFR # 8612-LC
- Zoro # G810053057
- UPC # 197163032389
- Country of Origin Mexico
- Category Door Closers
Details
Color | Satin Aluminum Clear Anodized |
Finish | Satin Aluminum Clear Anodized |
Includes | Maglocks |
Application | Maglocks |
For Use With | ROFU Maglocks |
Description
Maglock, 1200 lb Holding Force, Standard Single Magnet, 12/24VDC, Selectable Slide Mount, Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEA Digital Transmitter, 433 MHz, (4) Buttons (10TD433HH4)
- ZORO SELECT Disc Spring, Belleville, 0.5,302 SS, PK12 (1NEJ1)
- BALDWIN ESTATE Lifetime Brass Keys and Keying Lifetime Brass (5755.003)
- JACKNOB Door Hook Two Pronge (4020)
- NORTON DOOR CONTROLS Manual Hydraulic Norton 1600 Door Closer Heavy Duty Interior and Exterior, Aluminum (CLP1601-T x 689)
- LCN Manual Hydraulic 4040XPT Series Surface Mounted Closers Surface Mounted Track Closer Heavy Duty (4040XPT-STD AL)
- PREMIER LOCK Aluminum Commercial Door Closer w/Adjustable 3 Valve Mechanism, Back Check, Size #3 (DC31BC)
- LCN Manual Hydraulic 4010 Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Dark Bronze (4011-REG RH DKBRZ)
- LCN Manual Hydraulic 4050 Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Aluminum (4050A-EDA AL)
- SARGENT Manual Hydraulic Sargent 351 Door Closer Heavy Duty Interior and Exterior, Bronze (351-UH TB EB)
- DEXTER BY SCHLAGE Manual Hydraulic DCL2000 Series Light Duty Surface Door Closers Surface Door Closer Light Duty (DCL2000-STD LESS-RW/PA DB)
- Rofu Door Closers