Shop All Exit Devices
Rofu
Adams Rite 8000 Series Exit Devices
Mfr # 8606-BD
Zoro # G310053076
product price: $262.99
/ea
Free Shipping & Returns
$262.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Aluminum Clear Anodized
- Includes Maglocks
- Application Maglocks
- Color Satin Aluminum Clear Anodized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rofu
- MFR # 8606-BD
- Zoro # G310053076
- UPC # 197163032242
- Country of Origin Mexico
- Category Exit Devices
Details
Finish | Satin Aluminum Clear Anodized |
Includes | Maglocks |
Application | Maglocks |
Color | Satin Aluminum Clear Anodized |
Description
Maglock, Mini, 650 lb Holding Force, 12/24VDC, Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEMKO 1-7/8" W x 83" H Clear Anodized Continuous Hinge (CFM83SLF-HD1)
- TRIMCO Base Stop and Holder with Combo Pack Satin Chrome (1207.626)
- JACKSON Satin Aluminum 36 1285 Push Pad Concealed Vertical Rod Left Hand Reverse Bevel Panic Exit Device (311285L37628)
- TELL Tell Pro Line Push Paddle Latch - Reversible - Duranodic (GMLPUSH-DU)
- TELL Rim Exit Device, 36 Inch, Exit Only, Aluminum (ED836-AL)
- VON DUPRIN 99 Series Grade 1 Fire Rated Mortise Exit Device, 48", 10B (9975EO-F 4 313)
- VON DUPRIN 35A-L-06 3 26D LHR Exit Device (35AL-06 3 26D LHR)
- VON DUPRIN Rim, Heavy Duty, 36 in. Door W, Series 99 (99L-06 3 26D RHR)
- FALCON 25-R-L-Q 3 32D Exit Device (25-R-L-Q 3 32D RHR)
- VON DUPRIN Mortise, Dark Bronze, 36 in. Door W (9975NL 3 313)
- VON DUPRIN 35A-L-06 4 26D RHR Exit Device (35AL-06 4 26D RHR)
- Rofu Exit Devices