Shop All Electric Strikes
Rofu
1505-05 US26D Electric Strike
Mfr # 1505-05 US28
Zoro # G210057648
product price: $87.79
/ea
Free Shipping & Returns
$87.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 12VAC/DC
- Finish Satin Chrome
- For Use With ROFU Electric Strikes
- Includes Electric Strikes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rofu
- MFR # 1505-05 US28
- Zoro # G210057648
- UPC # 197163008735
- Country of Origin United States
- Category Electric Strikes
Details
Input Voltage | 12VAC/DC |
Finish | Satin Chrome |
For Use With | ROFU Electric Strikes |
Includes | Electric Strikes |
Description
Electric Strike, 12VAC/12VDC, 1-1/4 X 5-7/8, Frame Type - Wood, Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/4" to 1-3/8" Plastic Adjustable Floor Guides 3PK (66063)
- KINGSTON BRASS 2Piece Robe Hook, Matte Black (BAK1117MB)
- EKENA MILLWORK Americraft 6-Board Exterior Wood Joined Board-n-Batten Shutters w/ End Batten, ARW103BB621X34UNH (ARW103BB621X34UNH)
- JOHNSON HARDWARE Guide By-Pass Door Rpl Univ (2135PPK1)
- ROFU ROFU Electric Strikes (1400-05G)
- ROFU Rofu 1500 Series Electric Strikes, 24 VAC/VDC Voltage, Satin Chrome (1505-08G US28)
- ROFU Rofu 1700 Series Electric Strikes, 8-16 VAC/3-6 VDC Voltage, Aluminum (1702-01 US28)
- ROFU Rofu 1400 Series Electric Strikes, 24 VAC/VDC Voltage, Aluminum (1402-08 US28)
- ROFU Electric Strike (1500-08)
- ROFU Rofu 1500 Series Electric Strikes, 8-16 VAC/3-6 VDC Voltage, Aluminum (1505-01G US28)
- SECURITRON Electric Strike, 24VDC, H.Duty, Fail Secure, Cylin. Locksets (UNL-24)
- Rofu Electromagnetic Locking Systems