Shop All Bathroom Cleaners
Roetech
Urinal Treatment, Bottle, 32 oz., PK6
Mfr # UT-Q-6
Zoro # G4314147
$71.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Chemical Product Grouping Urinal Cleaner
- Size 32 oz.
- Container Type Bottle
- Fragrance Unscented
- Cleaner Form Liquid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Roetech
- MFR # UT-Q-6
- Zoro # G4314147
- UPC # 033051605177
- Country of Origin United States
- Category Bathroom Cleaners
Dimensions
Size | 32 oz. |
Cleaner Container Size | 32 oz |
Degreaser Container Size | 32 oz. |
Container Size | 32 oz |
Description
Urinal Cleaner, Urinal Treatment and Cleaner, Primary Chemical None, Surfaces for Use On Hard Nonporous Surfaces, Container Type Bottle, Container Size 32 oz, Fragrance Unscented, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Cleaner Form Liquid, Color Yellow, Product Series No Series, Nonflammable Yes, NSF Rating Not Rated, Rinse Required No, ANSI, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTROL SOLUTIONS Control Solutions 82210011 24D Amine; 1 gal - Pack of 4 (82210011)
- JT EATON Pro Line Pole, 116" Extended, PK12 (1700BK2)
- JANITIZED Filter Bag, Rplcs Eureka SD, 63262, PK10, 2-ply, Micro Filter, 10 PK (JAN-EUSD-2(10))
- PARTNERS BRAND Trash Bags, 40 in x 46 in, Clear, 250 PK (LBF4046MC)
- JOHNSON DIVERSEY , CLEANER, FOAM DRAIN GENPUR (94622333)
- LYSOL Toilet Bowl Cleaner, w/ Bleach, 24oz, , Blue Top, PK 2 (RAC96085)
- CLOROX TOILET WAND REFILL 10PK (1717)
- METHOD Spearmint Scent Antibacterial Toilet Bowl Cleaner 24 oz Liquid (01221)
- RECKITT BENCKISER ProLysol, Disinfectant Heavy-Duty Bathroom Cleaner Concentrate, 1 Gal Bottles, 4PK (94201CT)
- CLOROX Original Scent Bathroom Cleaner 30 oz Liquid (30614)
- AQUA CHEMPACS Non-Acid Bathroom and Bowl Cleaner Kit (4-0983)
- Roetech Bathroom Cleaners