Shop All Degreasers
Roetech
Solid Grease Trap Treatment, Small Box, Solid, Red, 4 PK
Mfr # TS-P-S-4
Zoro # G3353642
product price: $171.99
/pk 4, $43.00/ea
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Box
- Size Small
- Cleaner Form Solid
- Fragrance characteristic
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Roetech
- MFR # TS-P-S-4
- Zoro # G3353642
- UPC # 40033051432016
- Country of Origin United States
- Category Degreasers
Dimensions
Size | Small |
Details
Item | Solid Grease Trap Treatment |
Container Type | Box |
Cleaner Form | Solid |
Fragrance | characteristic |
Color | Red |
Form | Solid |
Description
Solid Grease Trap Treatment,S,PK4, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRONCO Trash Can Lid, 32 gal Rnd Trash Can Lid (84103304)
- PURELL Hand Sanitizer Gel, 800mL Bag-in-Box Refill (9657-12)
- ATRIX Vacuum Bag, Dry, Paper Filter, 5 PK (ATIBCVBAG)
- 3M Black Stripper Pad 7200, 10 in, PK5 (7200)
- ROETECH Grease Trap Treatment, 2.5 Gal Jug, Liquid, Light Tan (GTT-LC-2.5-1)
- ROETECH Grease Trap Treatment, 0.5 Gal Jug, Liquid, Light Tan, 3 PK (GTT-LC-H-3)
- ROETECH Grease Trap Treatment Max, 5 Gal Pail, Liquid, Light Tan (GTM-LC-5-1)
- STARPOWER Degreaser, 55 Gal Drum, Liquid (D355)
- TOUGH GUY Degreaser, 55 Gal Drum, Liquid, Purple (49NW18)
- DAWN PROFESSIONAL Cleaners & Detergents, 32 oz Trigger Spray Bottle, Liquid, 6 PK (07308)
- KRUD KUTTER Cleaner/Degreaser Stain Remover, Jug, 5 gal, Concentrated, Water Based, Non Toxic (KK05)
- Roetech Degreasers