Shop All Programmable Controller Accessories
Rodix
15A Amps Fc-94 Feeder Cube 120V-Ac Other Process Controller
Mfr # 121-8240
Zoro # G306632469
original price:
$323.58
19% off
Free Shipping & Returns
$261.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage (AC) 120 V-AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rodix
- MFR # 121-8240
- Zoro # G306632469
- Country of Origin Unknown
- Category Programmable Controller Accessories
Details
Voltage (AC) | 120 V-AC |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Open Fuse Block, H; K5 UL Class, 1 Poles, 30A Amp Range, 250V AC/DC Volt Rating (20311)
- ECM INDUSTRIES 1000PK 8 BLK Cable Tie (46-308UVBMN)
- MG ELECTRONICS Tri voltage open frame transformer (MGT-598)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1-1/4" Inside Diameter - 100' Length - Black (HS368-S100-BLACK)
- SIEMENS Input/Output Module, 4 Inputs, 4 Outputs (6ED10551CB000BA2)
- ABB Digital Input Module, 3BSE008552R1 (3BSE008552R1)
- DWYER INSTRUMENTS Timer Controller, Assembly (DCT604)
- SIEMENS Simatic S7 Digital Input Module (6ES7 321-1BL00-0AA0)
- PHOENIX CONTACT Isolator Amplifier Other Plc And Dcs Module (MINI MCR-2-UI-UI-PT)
- SIEMENS Analog Input Module 6ES73317PF010AB0 (6ES7331-7PF01-0AB0)
- ABB S800 IO Digital Input Module, 3BSE008550R1 (3BSE008550R1)
- Rodix Programmable Logic Controls (PLC)