Shop All Composite Toe Boots and Shoes
Rocky
Worksmart Women's Composite Toe Waterproof Work Boot, 11W
Mfr # RKK0265
Zoro # G1209106
product price: $115.00
/pr
Free Shipping & Returns
$115.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 11 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rocky
- MFR # RKK0265
- Zoro # G1209106
- UPC # 718562930030
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 11 W |
Description
Ready to take on the day, these rugged composite toe work boots are prepared for anything. Built with tough, oil resistant polyurethane outsoles and a high abrasion toe caps for additional durability and protection. Wet environments are not a problem with all around waterproofing by Rocky, guaranteed to keep your feet dry when you need it the most. These distinct boots are five inches in height and have a direct attach construction. Take on the day with comfort and protection with the WORKSMART collection by Rocky.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR Mechanix Wear M-Pact Tactical Gloves, Synthetic Leather/D30 Palm Padding, Covert, Large (MPT-55-010)
- MCR SAFETY Safety Goggles, Clear Anti-Fog, Scratch-Resistant Lens, PGX1 Series (PGX110AF)
- PIONEER Tricot Safety Vest, Green, Medium, 2 Stripe (V1025160U-M)
- BRADY Pipe Marker, Adhesive, White, Nitrogen, PK5, 7198-3C-PK (7198-3C-PK)
- ROCKY Size 10-1/2 Men's 6 in Work Boot Composite Work Boot, Black (FQ0006167)
- ROCKY Size 11-1/2 Men's 8 in Work Boot Composite Work Boot, Black (FQ0006173)
- ROCKY Size 9 Men's 6 in Work Boot Composite Work Boot, Black (FQ0006167)
- ROCKY Size 8 Men's 6 in Work Boot Composite Work Boot, Black (FQ0006167)
- ROCKY Size 10-1/2 Men's 8 in Work Boot Composite Work Boot, Black (FQ0006173)
- ROCKY Long Range Composite Toe Waterproof Western Boot, 12W (RKW0303)
- REEBOK Athletic Shoe, M, 7 1/2, Black, PR (RB423)
- Rocky Composite Toe Boots and Shoes