Shop All Composite Toe Boots and Shoes
Rocky
Worksmart Composite Toe Waterproof Work Boot, 12W
Mfr # RKK0245
Zoro # G1281370
product price: $122.00
/pr
Free Shipping & Returns
$122.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 12 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rocky
- MFR # RKK0245
- Zoro # G1281370
- UPC # 718562786477
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 12 W |
Description
Ready to take on the day, these rugged composite toe work boots are prepared for anything. Built with tough, oil resistant polyurethane outsoles and a high abrasion toe cap for additional durability and protection. Wet environments are not a problem with all around Rocky Waterproof, guaranteed to keep your feet dry when you need it most. These distinct boots are five inches in height and have a direct attach construction. Take on the day with comfort and protection with this new collection by Rocky.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR SYSTEMS INTL Particulate A-Filter Element (BB30-A)
- ERB SAFETY Full Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Yellow (19912)
- BERNE Bib, Ladies, Washed, Insulated, Med, Reg (WB515)
- AZAR DISPLAYS 6"W x 1.5"H Adhesive-Back Nameplate, PK10 (199604)
- ROCKY Western Boot, M, 8, Brown, PR (RKW0288)
- ROCKY Size 9-1/2 Men's 8 in Work Boot Composite Work Boot, Black (FQ0006173)
- ROCKY Size 9 Men's 6 in Work Boot Composite Work Boot, Black (FQ0006167)
- ROCKY Long Range Composite Toe Waterproof Western Boot, 12W (RKW0303)
- ROCKY Size 12 Men's 8 in Work Boot Composite Work Boot, Black (FQ0006173)
- ROCKY Size 11-1/2 Men's 8 in Work Boot Composite Work Boot, Black (FQ0006173)
- HOSS BOOT CO Hoss Mens Blast Trekker 400G Insulated (60242)
- Rocky Foot Protection