Shop All Composite Toe Boots and Shoes
Rocky
Worksmart Composite Toe Waterproof Work Boot, 11W
Mfr # RKK0245
Zoro # G1262699
original price:
$134.00
8% off
new price: $122.00
/pr
Free Shipping & Returns
$122.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 11 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rocky
- MFR # RKK0245
- Zoro # G1262699
- UPC # 718562786453
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 11 W |
Description
Ready to take on the day, these rugged composite toe work boots are prepared for anything. Built with tough, oil resistant polyurethane outsoles and a high abrasion toe cap for additional durability and protection. Wet environments are not a problem with all around Rocky Waterproof, guaranteed to keep your feet dry when you need it most. These distinct boots are five inches in height and have a direct attach construction. Take on the day with comfort and protection with this new collection by Rocky.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEESE Outerwear Econo-Viz Series Suit-Hi Viz Lime-M (10182-55-1-HLI-M)
- GASCO Calibration Gas, Nitric Oxide, Nitrogen, 58 L, C-10 Connection, +/-5% Accuracy (58L-125-45)
- SAFETY TECHNOLOGY INTERNATIONAL Identification Reader Cover, Smoke (STI-6520-S)
- ARIAT Relaxed Fit FR Jeans, Men's, XL, 40/34 (10023467)
- ROCKY Size 9 Men's 8 in Work Boot Composite Work Boot, Black (FQ0006173)
- ROCKY Size 14 Men's 6 in Work Boot Composite Work Boot, Black (FQ0006167)
- ROCKY Size 13 Men's 8 in Work Boot Composite Work Boot, Black (FQ0006173)
- ROCKY Long Range Composite Toe Waterproof Western Boot, 12W (RKW0303)
- ROCKY Size 11-1/2 Men's 6 in Work Boot Composite Work Boot, Black (FQ0006167)
- ROCKY Size 11-1/2 Men's 8 in Work Boot Composite Work Boot, Black (FQ0006173)
- NEW BALANCE Athletic High-Top Shoe, EEEE, 10, Black, PR (MIDCLBR-10-4E)
- Rocky Foot Protection