Shop All Composite Toe Boots and Shoes
Rocky
Worksmart Composite Toe Waterproof Western Boot, 95W
Mfr # RKW0276
Zoro # G1249347
Free Shipping & Returns
$155.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 9.5 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rocky
- MFR # RKW0276
- Zoro # G1249347
- UPC # 718562974744
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 9.5 W |
Description
Ready to take on the day, these rugged composite toe work western boots are prepared for anything. Tackle any job with full grain SPR leather and a tough direct attached rubber and polyurethane outsole that is oil, slip, and abrasion resistant. Wet environments are no match for these boots with all around waterproofing by Rocky, guaranteed to keep your feed dry when you need it most. Take on the day with comfort and protection with the Rocky WorkSmart collection.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OBERON LNS4™ Series Arc Flash Hood, Coat, & Bib Suit Set XL (LNS4B-XL)
- MCR SAFETY Gloves, Brown Sel Leather Welder, 12PK (4300)
- LABELMASTER UN3264 Orange Panel, E-Z, PK25 (ZOPEZ3264)
- CONDOR Tacky Floor Mat, 24 in Wide x 36 in Long, 2 mil Thickness, Polyethylene, White, Pack of 4 (31AN15)
- ROCKY Size 9 Men's 8 in Work Boot Composite Work Boot, Black (FQ0006173)
- ROCKY Size 9-1/2 Men's 6 in Work Boot Composite Work Boot, Black (FQ0006167)
- ROCKY Size 9 Men's 8 in Work Boot Composite Work Boot, Black (FQ0006173)
- ROCKY Size 11-1/2 Men's 6 in Work Boot Composite Work Boot, Black (FQ0006167)
- ROCKY Size 9-1/2 Men's 8 in Work Boot Composite Work Boot, Black (FQ0006173)
- ROCKY Size 11 Men's 6 in Work Boot Composite Work Boot, Black (FQ0006167)
- REEBOK Athletic Shoe, W, 7, Black (RB492-W-07.0)
- Rocky Composite Toe Boots and Shoes