Shop All Composite Toe Boots and Shoes
Rocky
Worksmart Composite Toe Internal Met Guard Waterproof Work Boot, 85W
Mfr # RKK0266
Zoro # G1277819
product price: $137.00
/pr
Free Shipping & Returns
$137.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 8.5 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rocky
- MFR # RKK0266
- Zoro # G1277819
- UPC # 718562928150
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 8.5 W |
Description
Ready to take on the day, these rugged composite toe work boots are prepared for anything. Built with tough, oil and slip resistant rubber/ PU outsoles, internal met guards, and high abrasion toe caps for additional durability and protection. Wet environments are not a problem with all around waterproofing by Rocky, guaranteed to keep your feet dry when you need it the most. These distinct boots are five inches in height and have a direct attach construction. Take on the day with comfort and protection with the WORKSMART collection by Rocky.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CELLUCAP Bouffant Cap, PP, 21 in., Blue, PK1000 (BI4HSBL)
- HONEYWELL ToxiRAE Pro 10.6 eV PID (G02-B000-000)
- DURASACK 130 Gal. Open Top, Flat Bottom Concrete Washout Bag w/Plastic Liner (BB-4024)
- NUGEAR Premium Microfoam Nitrile, Coated Glove, Gray Nylon, XL (NBK3416XL1)
- ROCKY Size 9 Men's 6 in Work Boot Composite Work Boot, Black (FQ0006167)
- ROCKY Western Boot, W, 13, Brown, PR (RKW0288)
- ROCKY Size 8 Men's 6 in Work Boot Composite Work Boot, Black (FQ0006167)
- ROCKY Size 11 Men's 6 in Work Boot Composite Work Boot, Black (FQ0006167)
- ROCKY Size 10 Men's 6 in Work Boot Composite Work Boot, Black (FQ0006167)
- ROCKY Size 12 Men's 8 in Work Boot Composite Work Boot, Black (FQ0006173)
- REEBOK Athletic Shoe, W, 10, Black, PR (RB423)
- Rocky Foot Protection