Rocky

Worksmart Composite Toe Internal Met Guard Waterproof Work Boot, 85W


product price: $157.00
/pr
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Size 8.5 W
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 8.5 W

Description

Ready to take on the day, these rugged composite toe work boots featuring an internal met guard are prepared for anything. Built with tough, oil resistant polyurethane outsoles and high abrasion toe caps for additional durability and protection. Wet environments are not a problem with all around waterproofing by Rocky, guaranteed to keep your feet dry when you need it the most. These distinct boots are eleven inches in height and have a direct attach construction. Take on the day with comfort and protection with the WORKSMART collection by Rocky.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.