Shop All Composite Toe Boots and Shoes
Rocky
Worksmart 11" Composite Toe Waterproof Western Boot, 8W
Mfr # RKW0277
Zoro # G1246422
product price: $165.00
/pr
Free Shipping & Returns
$165.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 8 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rocky
- MFR # RKW0277
- Zoro # G1246422
- UPC # 718562975109
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 8 W |
Description
Ready to take on the day, these rugged composite toe work western boots are prepared for anything. These boots feature all the benefits of a work boot with the look and feel of a western boot. Tackle any job with full grain SPR leather and a tough direct attached rubber and polyurethane outsole that is oil, slip, and abrasion resistant. Wet environments are no match for these boots with all around waterproofing by Rocky, guaranteed to keep your feed dry when you need it most. Take on the day with comfort and protection with the Rocky WorkSmart collection.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEARWELL Antifatigue Mat, Black, 6 ft. L x (415.916X4X6BK)
- AVENGER SAFETY FOOTWEAR Size 8.5 Women's 6 in Work Boot Steel Work Boot, Black (A8124)
- DUPONT Collared Disposable Coveralls, White, Tyvek(R) 400, Zipper (TY120SWHXL0025VP)
- COMPASS LED Edge-Lit Recessed Combo Exit/Em, Double Face, CELCR2RN (CELCR2RN)
- ROCKY Size 10-1/2 Men's 8 in Work Boot Composite Work Boot, Black (FQ0006173)
- ROCKY Size 9-1/2 Men's 8 in Work Boot Composite Work Boot, Black (FQ0006173)
- ROCKY Size 10-1/2 Men's 8 in Work Boot Composite Work Boot, Black (FQ0006173)
- ROCKY Size 10 Men's 6 in Work Boot Composite Work Boot, Black (FQ0006167)
- ROCKY Western Boot, W, 9 1/2, Brown, PR (RKW0288)
- ROCKY Size 14 Men's 6 in Work Boot Composite Work Boot, Black (FQ0006167)
- NEW BALANCE Athletic High-Top Shoe, EE, 8, Black, PR (MIDCLBR-8-2E)
- Rocky Foot Protection