Shop All Composite Toe Boots and Shoes
Rocky
Worksmart 11" Composite Toe Waterproof Western Boot, 13W
Mfr # RKW0277
Zoro # G1227881
product price: $165.00
/pr
Free Shipping & Returns
$165.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 13 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rocky
- MFR # RKW0277
- Zoro # G1227881
- UPC # 718562975192
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 13 W |
Description
Ready to take on the day, these rugged composite toe work western boots are prepared for anything. These boots feature all the benefits of a work boot with the look and feel of a western boot. Tackle any job with full grain SPR leather and a tough direct attached rubber and polyurethane outsole that is oil, slip, and abrasion resistant. Wet environments are no match for these boots with all around waterproofing by Rocky, guaranteed to keep your feed dry when you need it most. Take on the day with comfort and protection with the Rocky WorkSmart collection.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMTECH Kimtech, Nitrile Disposable Gloves, 4.7 mil Palm, Nitrile, Powder-Free, S, 200 PK, Blue (62826)
- HONEYWELL NORTH North(TM) 7600 Welding Respirator, S (760008ASW)
- SAFETY Safety Turbojet Flash Mirror Lens With Matching Temples; Set of 12 (I TURBO FM)
- MCR SAFETY Eyewear Retainer, Black, Slip On, 14" L, SS (223)
- ROCKY Size 9-1/2 Men's 6 in Work Boot Composite Work Boot, Black (FQ0006167)
- ROCKY Western Boot, M, 8, Brown, PR (RKW0288)
- ROCKY Size 7-1/2 Men's 6 in Work Boot Composite Work Boot, Black (FQ0006167)
- ROCKY Size 12 Men's 8 in Work Boot Composite Work Boot, Black (FQ0006173)
- ROCKY Size 9 Men's 8 in Work Boot Composite Work Boot, Black (FQ0006173)
- ROCKY Size 10 Men's 6 in Work Boot Composite Work Boot, Black (FQ0006167)
- ARIAT Size 7-1/2 Men's Wellington Boot Composite Work Boot (10020094)
- Rocky Composite Toe Boots and Shoes