Shop All Plain-Toe Work Boots and Shoes
Rocky
Work Boots, Pln, Ins, Mens, 9-1/2W, Brn, PR
Mfr # FQ0007114
Zoro # G4941474
original price:
$180.99
18% off
new price: $147.00
/pr
Free Shipping & Returns
$147.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Material Leather, Mobilite (Outsole), Steel (Shank)
- Gender Men's
- Toe Type Plain
- Footwear Style 6 in Work Boot
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rocky
- MFR # FQ0007114
- Zoro # G4941474
- UPC # 091483691144
- Country of Origin Multiple
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 9.5 |
Footwear Width | Wide |
Height | 6 in |
Heel Height | Less Than 1/2 in |
Width | W |
Overall Height | 6 in |
Size (PRINT) | 9 1/2 |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, Closure Lace Up, Chemical Resisting Sole Yes, Color Deer Brown Soggy, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No, Style Number FQ0007114, Toe Cap Material Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SELLSTROM Ratchet Faceshield Assembly, Gry, 8x15-1/2 (S30110)
- RED KAP Mens Ss Petrol Blue Work Shirt, XL (SP24MB SSLXL)
- ANSELL Gloves, Size 9, PR (37-320)
- YOUNGSTOWN Youngstown General Utility with Kevlar Gloves (05-3080-70-L)
- ROCKY Sport Pro Rubber Outdoor Boot, 10M (RKS0383)
- ROCKY Original Ride Roper Western Boot, 9M (FQ0001108)
- ROCKY SlipStop 911 Plain Toe Oxford Shoe, 95WI (FQ0002034)
- ROCKY Men's 6 in Work Boot Composite (FQ0006167)
- ROCKY Ranger Waterproof Outdoor Boot, 95W (RKS0437)
- ROCKY Original Ride Roper Western Boot, 11M (FQ0001108)
- WOLVERINE 6-Inch Work Boot, M, 11, Brown, PR (W231123)
- Rocky Foot Protection