Shop All Duty Belts and Harnesses
Rocky
Winfield Tactical Rigger Belt, XLarge, Black
Mfr # RY5001-001-XL
Zoro # G710955024
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 1.5 in
- Material Nylon
- Style Rigger
- Closure Style Hook and Loop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rocky
- MFR # RY5001-001-XL
- Zoro # G710955024
- UPC # 841961142275
- Country of Origin China
- Category Duty Belts and Harnesses
Dimensions
Size | XL |
Width | 1.5 in |
Details
Item | Tactical Belt |
Material | Nylon |
Color | Black |
Style | Rigger |
Closure Style | Hook and Loop |
Description
- •Belt Width - 1.5 in
- •Heavy duty nylon
- • Pull through ring buckle to precisely adjust for the perfect fit
- •Reinforced box stitching and a moveable elastic keeper
- • Available in sizes small (belt sizes 30-34), medium (belt sizes 34-38), large (belt sizes 38-42), and xlarge (belt sizes 42-46)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5.11 Duty Belt, Mens, 2XL, Black (59505)
- ANSELL Black Dragon Zero, Exam Gloves with Textured Fingertips, 3.5 mil Palm, Nitrile, Powder-Free, XS (BD-1000-NPF-XS)
- DUNLOP Chesapeake Steel Toe PVC Safety Boot, Waterproof, Black, Size 6 (8677633)
- LEWISBINS Card Holder, 4-1/4 x 7-3/4, Pink (CH10-LS)
- ROCKY Patton Cobra Release Belt, Medium, Black (RY5000-001-M)
- ROCKY Patton Cobra Release Belt, Small, Black (RY5000-001-S)
- 5.11 Arc Belt, Brown, Full Grain Leather, M (59493)
- PROPPER Duty Belt, Reinforced, 44in to 46in, Black (F56037500144-46)
- 5.11 Brokos VTAC Belt, Sandstone, PolyMesh, L/XL (58642)
- CONDOR OUTDOOR PRODUCTS RS CUMMERBUND RETRO KIT, OLIVE DRAB (221239-001)
- HEROS PRIDE Belt Accessory, Nylon (1071C)
- Rocky Duty Belts and Harnesses