Shop All Duty Belts and Harnesses
Rocky
Winfield Tactical Rigger Belt, Small, Black
Mfr # RY5001-001-S
Zoro # G110955105
$21.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 1.5 in
- Material Nylon
- Style Rigger
- Closure Style Hook and Loop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rocky
- MFR # RY5001-001-S
- Zoro # G110955105
- UPC # 841961142244
- Country of Origin China
- Category Duty Belts and Harnesses
Dimensions
Size | S |
Width | 1.5 in |
Details
Item | Tactical Belt |
Material | Nylon |
Color | Black |
Style | Rigger |
Closure Style | Hook and Loop |
Description
- •Belt Width - 1.5 in
- •Heavy duty nylon
- • Pull through ring buckle to precisely adjust for the perfect fit
- •Reinforced box stitching and a moveable elastic keeper
- • Available in sizes small (belt sizes 30-34), medium (belt sizes 34-38), large (belt sizes 38-42), and xlarge (belt sizes 42-46)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BDG Lined Split Cowhide Welder, PR, Universal PR (64-9-AG-7-12)
- EZ LINE Monster Key Ring: 8 Inch (942-8)
- MILWAUKEE TOOL Stabilizer Performance Knee Pads (48-73-6051)
- UMBO Processor12, Nitrile Disposable Gloves, Nitrile, 2XL, 480 PK, Blue (H716-2XL)
- ROCKY Patton Cobra Release Belt, Small, Black (RY5000-001-S)
- ROCKY Patton Cobra Release Belt, Medium, Black (RY5000-001-M)
- CONDOR OUTDOOR PRODUCTS PISTOL BELT, BLACK (PB-002)
- HEROS PRIDE Belt Accessory, Synthetic Leather (1440BPG)
- GOULD & GOODRICH Belt Keeper, Universal, Hi-Gloss (H76CL)
- UNCLE MIKES Deluxe Inner Belt, Kodra, Black, L (88071)
- 5.11 Duty Belt, Mens, XL, Black (59505)
- Rocky Duty Belts and Harnesses