Shop All Plain-Toe Work Boots and Shoes
Rocky
Waterproof Snakeproof Hunting BootI, 11WI
Mfr # FQ0001570
Zoro # G1271141
product price: $157.00
/pr
Free Shipping & Returns
$157.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 11 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rocky
- MFR # FQ0001570
- Zoro # G1271141
- UPC # 883802097580
- Country of Origin Dominican Republic
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 11 W |
Description
As with any wild animal, confrontations with snakes should be avoided to ensure personal safety. That's why we've designed The Rocky ProLight Waterproof Snakeproof Hunting Boot. They will protect against most North American snakes; including rattlesnakes, copperheads, and coral snakes. There are sixteen inches of snakeproof protection on these hunting boots. Additionally, a full-grain leather trims the Mossy Oak camouflage nylon, a material that reinforces the Guaranteed Rocky Waterproof construction. So your feet will stay dry in any condition. With each step, the ProLight BioMech outsole provides traction on rugged terrain. It's made of a PU/Rubber outsole, which is an added layer of defense against soggy feet. Our snake proof boots feature everything you need to stay out of harm's way. This boot can also be sized to fit women. Please refer to our size chart for women's sizing.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Gray (280-EV6151-40)
- SMEAD Label, Bccrn, Endtab, ""6"", Blue Pk (SMD67376)
- WBOX 2-TN SIREN 120DB W/BLU ST (0E-OUTDSIRSB)
- ZORO SELECT Letter Set, 3/8 In. H, Steel (1F105)
- ROCKY Retraction Waterproof Side-Zip Snake Boot, 115M (RKS0243)
- ROCKY Men's 6 in Work Boot Composite (FQ0006167)
- ROCKY Sport Pro Rubber Outdoor Boot, 13M (RKS0383)
- ROCKY Outback GORE-TEX Waterproof Wellington Boot, 10M (RKS0255)
- ROCKY Original Ride Roper Western Boot, 105W (FQ0001108)
- ROCKY Men's 6 in Work Boot Composite (FQ0006167)
- GEORGIA BOOT Georgia Boot AMP LT Wedge Waterproof Moc-Toe Work Boot (GB00475 M 090)
- Rocky Plain-Toe Work Boots and Shoes