Shop All Plain-Toe Work Boots and Shoes
Rocky
TMC Postal-Approved Public Service Chukka Boots, 95WI
Mfr # FQ0005005
Zoro # G1240299
product price: $163.00
/pr
Free Shipping & Returns
$163.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 9.5 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rocky
- MFR # FQ0005005
- Zoro # G1240299
- UPC # 91483344460
- Country of Origin United States
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 9.5 W |
Description
The Rocky TMC Postal Approved Public Service Chukka Boot is built to support the workers whose jobs demand comfort and confidence. This public service boot combines high-tech features with reliable materials to make your choice exceptionally easy. The Rocky Air-Port cushion footbed provides thoughtfully designed comfort for your foot, sustained by lightweight polyurethane to guarantee flexibility, air circulation and durability. In this particular work boot, an Aegis Microbe Shield is applied to the footbed, securing its ability to endure an extensive career. Whatever your service may be, you deserve an ache-free work day and a shoe that will last. This five-inch work boot is composed of solid black full-grain leather. This high-grade material is both water-resistant and polishable, meaning you can easily maintain your professional appearance for the many years. This men's public service boot performs as successfully as its wearer. Complete with a slip- and oil-resistant TMC direct attach TPU/PU outsole for stability and flexibility, this men's boot offers extra steadiness to each step, allowing you to feel fully protected and ready to work. Not only is this chukka boot U. S. Postal Service-approved, it's also Berry-Compliant. It was designed and created with the values of its wearers in mind. If you're seeking a public service boot as dedicated as you are, the Rocky TMC Postal Approved Public Service Chukka Boot is an excellent choice.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMEX Safety Glasses, Clear Anti-Scratch (S3510SJ)
- AMEREX Fire Extinguisher, 40B:C, Purple K, 13.2031 lb (793)
- NMC Glo Brite Graphic Markings, GL14R (GL14R)
- CONDOR Safety Sign, 7 in x 10 in, Vinyl (480L55)
- ROCKY Work Boots, Pln, Ins, Mens, 8-1/2W, Brn, PR (FQ0007114)
- ROCKY Alpha Force Oxford ShoeE, 11ME (FQ0002168)
- ROCKY Core Neoprene Waterproof 1000G Insulated Outdoor Boot, 11M (RKYS053)
- ROCKY Ranger Waterproof 800G Insulated Outdoor Boot, 115M (RKS0438)
- ROCKY Original Ride Roper Western Boot, 9M (FQ0001108)
- ROCKY Men's 6 in Work Boot Composite (FQ0006167)
- GEORGIA BOOT Georgia Boot OT Waterproof Work Boot (GB00521 M 110)
- Rocky Foot Protection