Shop All Plain-Toe Work Boots and Shoes
Rocky
TMC Postal-Approved Public Service Boot, 11WI
Mfr # FQ0005010
Zoro # G1267142
product price: $198.00
/pr
Free Shipping & Returns
$198.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 11 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rocky
- MFR # FQ0005010
- Zoro # G1267142
- UPC # 91483344774
- Country of Origin United States
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 11 W |
Description
When your job calls for US Postal-Approved, slip-resistant, Berry-Compliant (Made in USA) footwear, the Rocky TMC Postal Approved Public Service Boot is what you want. The black public service boot is made with full-grain leather that can be polished. The men's boot also features a padded collar and padded leather tongue for comfort and to help keep out dirt and debris. This comfortable public service boot has Rocky's exclusive, extra thick PU Rocky Air-Port footbed with Airflow design. This design helps to keep your feet cool and comfortable (even on the hottest of days) and provide cushion as you walk. In addition, AEGIS Microbe Shield is applied to the Air-Port footbed covering. This offers durable control of odor, mold, fungus and mildew within your boot. And to keep you on your feet, this postal public service boot is slip- and oil-resistant. Whether you're going into a civil service career for the first time, or have been delivering mail for 30 years, the Rocky 8-inch postal-approved public service boot is the right choice for you.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA 12" Chemical Resistant Gloves, Nitrile, S, 1 PR (707FL-07)
- PARTNERS BRAND Inventory Tags, 2 Part Carbonless Stub Style #8, (0001-0499), 6 1/4" x 3 1/8", White/Manila, 500/Case (G19011)
- ACCUFORM Safety Label, 5 In. W, PK5, LPPE307VSP (LPPE307VSP)
- SHOWA Cut Resistant Glove, 18 ga Thick, S, PR (XC810S-06)
- ROCKY BlizzardStalker Pro Waterproof 1200G Insulated Boot, 10MEN (FQ0005455)
- ROCKY Sport Pro Rubber Outdoor Boot, 13M (RKS0383)
- ROCKY Original Ride Roper Western Boot, 85M (FQ0001108)
- ROCKY Core Neoprene Waterproof 1000G Insulated Outdoor Boot, 13M (RKYS053)
- ROCKY Original Ride Roper Western Boot, 9M (FQ0001108)
- ROCKY SlipStop 911 Plain Toe Oxford Shoe, 95WI (FQ0002034)
- BEKINA PU Boot, Green/Blk, Soft Toe, Size 14, PR (X210GB-15)
- Rocky Foot Protection