Shop All Plain-Toe Work Boots and Shoes
Rocky
TMC Postal-Approved Plain Toe Oxford Shoe, 7WI
Mfr # FQ0005000
Zoro # G1268317
product price: $158.00
/pr
Free Shipping & Returns
$158.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 7 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rocky
- MFR # FQ0005000
- Zoro # G1268317
- UPC # 91483343852
- Country of Origin United States
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 7 W |
Description
The Rocky TMC Postal-Approved Plain Toe Oxford Shoe is the perfect selection for a professional who seeks a shoe as serious as his work. This made-in-America public service shoe meets Berry Amendment standards. It's a high-quality option to meet the practical needs of your job, in a sleek and simple style. This men's work shoe was designed with your job in mind. It features a non-metallic stabilizer to provide you exceptional support. Its slip- and oil-resistant TMC direct attach TPU/PU outsole for stability and flexibility adds even more security to your stride while the Rocky Air-Port cushion footbed gives your foot contoured comfort. The high-tech composition of this boot makes it an obvious choice for men who want quality footwear, built to last. This work shoe is constructed with lightweight polyurethane to ensure the ease and flexibility you need, and it's reinforced with the Aegis Microbe Shield to ensure incomparable durability. It's a reliable product, carefully crafted to endure strenuous work for several years. Professional appearance is not forgotten. The full-grain leather of this black work shoe is polishable and water-resistant. With four inches of height, it's an easy selection to pair with any pant leg. If you're looking for a work oxford guaranteed to withstand your professional demands, the Rocky TMC Postal-Approved Plain Toe Oxford Shoe is your best bet.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Class 1 Electrical Glove, Size 9, PR (155-1-14/9)
- ERB SAFETY T-Shirt, Class 2, Hi-Viz, Lime/Black, L (63308)
- TIMBERLAND PRO Size 8 Men's 6 in Work Boot Steel Work Boot, Brown (TB038021242)
- RANGER Footwear Liners, Size 10 to 11, PR (28000/L)
- ROCKY Sport Pro Pull-On Rubber Snake Boot, 9M (RKS0450)
- ROCKY Work Boots, 9-1/2, Medium, Lace Up, 10inH, PR (FQ0002090)
- ROCKY Work Boots, Pln, Men, 10-1/2W, Brown, PR (FQ0005693)
- ROCKY Long Range 11" Waterproof Western Boot, 11M (RKW0278)
- ROCKY Sport Pro Rubber Outdoor Boot, 13M (RKS0383)
- ROCKY Original Ride Roper Western Boot, 105M (FQ0001108)
- TAYLOR Rubber Spreader Boots - White, PR (960027)
- Rocky Foot Protection