Shop All Rubber Boots
Rocky
Stryker Clay Waterproof Pull-On Boot, BLACK, M, Size 8
Mfr # RKS0602
Zoro # G112163959
product price: $137.99
/pr
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rocky
- MFR # RKS0602
- Zoro # G112163959
- UPC # 193715381738
- Country of Origin China
- Category Rubber Boots
Description
The Rocky Stryker Rubber boot is the ultimate rubber boot. These 16 inch Boots in Clay pattern are loaded with features. Built with 5mm Neoprene Upper & Molded Rubber Over Key Wear Points and a vulcanized rubber construction. The Rubber outsole with EVA Midsole along with the rubber heel kick, Silent YKK Back Zipper with Neoprene Gusset make it an easy on and off. Guaranteed Rocky Waterproof Construction will make sure your feet stay dry and comfortable all day.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Dot Placard Sign, 1824 8, Material: Rigid Plastic (DL147BR)
- MUCK BOOT CO Boots, Size 13, 12" Height, Black, Plain, PR (CHM-000A/13)
- WERNER R230018 AutoCoil 2 18ft Web Self-Retract (R230018)
- SHOWA Cut Resistant Gloves, Gray, S, PR (541-S)
- TALON TRAX Boots, Blue, 5, Mens, 15" H, Pull On, PR (445L39)
- 2W INTERNATIONAL PVC Steel Toe Boots, Size 7 (SST16 7)
- ACE Rubber Boot, Men's, 11, Mid-Calf, Black, PR (885999105161)
- DUNLOP Men's Steel Rubber Boot Black (8968200)
- HONEYWELL SERVUS Steel-Toe Rubber Boot, PVC, Knee-Height, Comfort Technology, Black, Men's Size 8, 1 Pair (18821-080)
- BAFFIN Size 7 Men's Steel Rubber Boot, Blue (96770000)
- DUNLOP Men's Boots 10 US Gray 1 pair (MZ2LE02.10)
- Rocky Foot Protection