Shop All Plain-Toe Work Boots and Shoes
Rocky
Square Toe Logger Waterproof Work Boot, 8W
Mfr # RKK0276
Zoro # G1225669
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 8 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rocky
- MFR # RKK0276
- Zoro # G1225669
- UPC # 718562967739
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 8 W |
Description
The Rocky Square Toe Logger delivers unmatched comfort on even the toughest jobsite. This waterproof full grain leather logger features a unique square toe silhouette for a new look and unrivaled comfort. Additional durability comes from the Goodyear welt construction, which enhances the boot's strength and resilience to everyday jobsite conditions. A rugged oil and slip resistant outsole further improves the safety features of this boot. Experience all day comfort with a Rocky EnergyBed LX footbed with memory foam and Rocky's VP Waterproof Technology that keeps your feet dry without trapping perspiration in, allowing your feet to stay cool and dry in any condition. For added stability and comfort, this work boot also features a fiberglass shank. Whether you're walking, working, or standing all day, the Rocky Square Toe Logger is designed to keep you comfortable from the moment you put them on to the moment you take them off.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFE HANDLER Professional Crystal Gel Knee Pads, Green, PR (BLSH-HD-PVC-KP-2G)
- MCR SAFETY Cut Resistant Fingerless Coated Gloves, A3 Cut Level, PVC, S, 1 PR (9369S)
- 2W INTERNATIONAL High Viz Short Sleeve Birdseye T Shirt, Medium, Lime, Class 3 (TB115C-3 M)
- TABBIES Medical Labels for Allergy Warnings, 1x3 (40562)
- ROCKY Men's 6 in Work Boot Composite (FQ0006167)
- ROCKY Original Ride Roper Western Boot, 11M (FQ0001108)
- ROCKY Work Boots, Pln, Men, 10-1/2W, Brown, PR (FQ0005693)
- ROCKY Retraction Waterproof Side-Zip Snake Boot, 115M (RKS0243)
- ROCKY Sport Pro Pull-On Rubber Snake Boot, 9M (RKS0450)
- ROCKY Core Neoprene Waterproof 1000G Insulated Outdoor Boot, 13M (RKYS053)
- GENUINE GRIP Work Shoes, Womens, 10W, Wht, Slip On, PR (475-10W)
- Rocky Foot Protection