Shop All Composite Toe Boots and Shoes
Rocky
Square Toe Logger Composite Toe Waterproof Work Boot, 12M
Mfr # RKK0277
Zoro # G1255050
original price:
$161.49
8% off
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 12 M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rocky
- MFR # RKK0277
- Zoro # G1255050
- UPC # 718562968248
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 12 M |
Description
The Rocky Square Toe Logger delivers unmatched comfort on even the toughest jobsite. This composite toe waterproof full grain leather logger features a unique square toe silhouette for a new look and unrivaled comfort. Additional durability comes from the Goodyear welt construction, which enhances the boot's strength and resilience to everyday jobsite conditions. A rugged oil and slip resistant outsole further improves the safety features of this boot. Experience all day comfort with a Rocky EnergyBed LX footbed with memory foam and Rocky's VP Waterproof Technology that keeps your feet dry without trapping perspiration in, allowing your feet to stay cool and dry in any condition. For added stability and comfort, this work boot also features a fiberglass shank. Whether you're walking, working, or standing all day, the Rocky Square Toe Logger is designed to keep you comfortable from the moment you put them on to the moment you take them off.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, PVC, XL, 12PK (9365XL)
- GLOBAL INDUSTRIAL Uv Black Rubber, 2-9/25 in H, 48 in L, 12 in W, Black/Yellow (670528)
- PIP Nitrile Coated Gloves, Palm Coverage, White/Gray, L, PR (34-225/L)
- MAGID Large KevlarPBI Blend Heat Resistant Gloves (KB1323WL)
- ROCKY Western Boot, W, 9 1/2, Brown, PR (RKW0288)
- ROCKY Western Boot, W, 13, Brown, PR (RKW0288)
- ROCKY Size 10-1/2 Men's 8 in Work Boot Composite Work Boot, Black (FQ0006173)
- ROCKY Size 9 Men's 8 in Work Boot Composite Work Boot, Black (FQ0006173)
- ROCKY Size 9-1/2 Men's 6 in Work Boot Composite Work Boot, Black (FQ0006167)
- ROCKY Size 9 Men's 8 in Work Boot Composite Work Boot, Black (FQ0006173)
- AVENGER SAFETY FOOTWEAR Size 9-1/2 Men's 6 in Work Boot Composite Work Boot, Brown (A7244 SZ: 9.5M)
- Rocky Foot Protection