Shop All Composite Toe Boots and Shoes
Rocky
Square Toe Logger Composite Toe Waterproof Work Boot, 10W
Mfr # RKK0277
Zoro # G1223989
product price: $147.99
/pr
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 10 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rocky
- MFR # RKK0277
- Zoro # G1223989
- UPC # 718562968309
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 10 W |
Description
The Rocky Square Toe Logger delivers unmatched comfort on even the toughest jobsite. This composite toe waterproof full grain leather logger features a unique square toe silhouette for a new look and unrivaled comfort. Additional durability comes from the Goodyear welt construction, which enhances the boot's strength and resilience to everyday jobsite conditions. A rugged oil and slip resistant outsole further improves the safety features of this boot. Experience all day comfort with a Rocky EnergyBed LX footbed with memory foam and Rocky's VP Waterproof Technology that keeps your feet dry without trapping perspiration in, allowing your feet to stay cool and dry in any condition. For added stability and comfort, this work boot also features a fiberglass shank. Whether you're walking, working, or standing all day, the Rocky Square Toe Logger is designed to keep you comfortable from the moment you put them on to the moment you take them off.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOWEAR BY ERGODYNE Orange 3XL Lightweight Hi-Vis Rain Jacket - Type R, Class 3 (8366)
- IMPACT PRODUCTS DuPont Disposable Skid Resistant Tyvek 5inH Shoe Covers, Gray, 200/Case (FC450SGY00020000)
- MCR SAFETY Safety Glasses, Clear Uncoated (26G909)
- BDG Leather Welding Apron, EA, 24"x36" (60-1-536)
- ROCKY Size 11-1/2 Men's 6 in Work Boot Composite Work Boot, Black (FQ0006167)
- ROCKY Long Range Composite Toe Waterproof Western Boot, 12W (RKW0303)
- ROCKY Size 10 Men's 6 in Work Boot Composite Work Boot, Black (FQ0006167)
- ROCKY Western Boot, M, 8, Brown, PR (RKW0288)
- ROCKY Size 12 Men's 8 in Work Boot Composite Work Boot, Black (FQ0006173)
- ROCKY Size 10 Men's 6 in Work Boot Composite Work Boot, Black (FQ0006167)
- TIMBERLAND PRO Athletic Shoe, W, 11, Black, PR (TB0A5NZP001)
- Rocky Composite Toe Boots and Shoes