Shop All Composite Toe Boots and Shoes
Rocky
Size 9 Men's 8 in Work Boot Composite Work Boot, Black
Mfr # FQ0006173
Zoro # G3877745
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Composite
- Gender Men's
- Color Black
- Width W
- Upper Boot Material All Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rocky
- MFR # FQ0006173
- Zoro # G3877745
- UPC # 085787343625
- Country of Origin Multiple
- Category Composite Toe Boots and Shoes
Dimensions
Size | 9 |
Width | W |
Footwear Width | Wide |
Height | 9 in |
Heel Height | 1 in or Greater |
Footwear Size | 9 |
Size (PRINT) | 9 |
Overall Height | 9 in |
Description
8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up with Side Zipper, Chemical Resisting Sole No, Color Black, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size (PRINT) 9
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Dot Placard Sign, 1987 3, Alcohols, Pk25, Material: Pressure Sensitive Removable Vinyl .0045 (DL143BPR25)
- ACCUFORM Hazardous Waste Label, 6 In. W, PK25, MHZW20PSP (MHZW20PSP)
- FIFTHPULSE FMN100, Nitrile Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, XS, 50 PK, Lilac (FP-N-50-XS-LAV)
- CARHARTT Size 9 Men's 6 in Work Boot Steel Work Boot, Brown (CMW6220 9M)
- ROCKY Size 11-1/2 Men's 8 in Work Boot Composite Work Boot, Black (FQ0006173)
- ROCKY Size 9 Men's 8 in Work Boot Composite Work Boot, Black (FQ0006173)
- ROCKY Size 13 Men's 8 in Work Boot Composite Work Boot, Black (FQ0006173)
- ROCKY Size 8 Men's 6 in Work Boot Composite Work Boot, Black (FQ0006167)
- ROCKY Size 10 Men's 6 in Work Boot Composite Work Boot, Black (FQ0006167)
- ROCKY Size 11-1/2 Men's 8 in Work Boot Composite Work Boot, Black (FQ0006173)
- REEBOK Size 14 Men's 6 in Work Boot Composite Work Boot, Black (RB6750)
- Rocky Composite Toe Boots and Shoes