Shop All Composite Toe Boots and Shoes
Rocky
Size 9 Men's 6 in Work Boot Composite Work Boot, Black
Mfr # FQ0006167
Zoro # G3877562
original price:
$121.99
9% off
new price: $109.99
/pr
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Composite
- Footwear Style 6 in Work Boot
- Gender Men's
- Color Black
- Width W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rocky
- MFR # FQ0006167
- Zoro # G3877562
- UPC # 085787070750
- Country of Origin Multiple
- Category Composite Toe Boots and Shoes
Dimensions
Size | 9 |
Width | W |
Footwear Width | Wide |
Heel Height | 1 in or Greater |
Height | 6 in |
Footwear Size | 9 |
Size (PRINT) | 9 |
Overall Height | 6 in |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size (PRINT) 9, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY FR Pants, 8.6 cal/sq cm, Tan (PT2T3832)
- KLEENGUARD Nemesis Rx Readers Prescription Safety Glasses, Diopter Strength: +2.50, Black Frame, Clear Lens (28627)
- ERB SAFETY Kick Safety Glasses, Blue Temples, Clear Anti-Fog Lenses (17506)
- BRADY Label Tape Cartridge, Black on White, Labels/Roll: Continuous (M21-1500-427)
- ROCKY Size 8 Men's 6 in Work Boot Composite Work Boot, Black (FQ0006167)
- ROCKY Size 11-1/2 Men's 6 in Work Boot Composite Work Boot, Black (FQ0006167)
- ROCKY Size 14 Men's 6 in Work Boot Composite Work Boot, Black (FQ0006167)
- ROCKY Size 11 Men's 8 in Work Boot Composite Work Boot, Black (FQ0006173)
- ROCKY Size 11-1/2 Men's 8 in Work Boot Composite Work Boot, Black (FQ0006173)
- ROCKY Size 9 Men's 8 in Work Boot Composite Work Boot, Black (FQ0006173)
- REEBOK Athletic Shoe, W, 10, Black, PR (RB423)
- Rocky Foot Protection