Shop All Composite Toe Boots and Shoes
Rocky
Size 9-1/2 Men's 6 in Work Boot Composite Work Boot, Black
Mfr # FQ0006167
Zoro # G3877474
original price:
$110.99
24% off
Free Shipping & Returns
$83.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Composite
- Gender Men's
- Color Black
- Width M
- Waterproof Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rocky
- MFR # FQ0006167
- Zoro # G3877474
- UPC # 085787070620
- Country of Origin Multiple
- Category Composite Toe Boots and Shoes
Dimensions
Size | 9 1/2 |
Width | M |
Footwear Width | Medium |
Heel Height | 1 in or Greater |
Height | 6 in |
Footwear Size | 9 1/2 |
Overall Height | 6 in |
Size (PRINT) | 9 1/2 |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size (PRINT) 9 1/2, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 2W INTERNATIONAL PVC Steel Toe Boots, Size 10 (SST16 10)
- ANSELL Nitrile Coated Gloves, 3/4 Dip Coverage, Purple, 9, PR (11-926)
- BOUTON Zenon Z12R Rimless Optical Eyewear w/ 2-Diopter Bifocal Reading-Glass Design, Clear Lens, Gray Frame (250-27-0020)
- NMC Danger Men Working On Machinery Hands Off This Equipment Tag, Pk25 (RPT31G)
- ROCKY Size 9 Men's 6 in Work Boot Composite Work Boot, Black (FQ0006167)
- ROCKY Size 11-1/2 Men's 6 in Work Boot Composite Work Boot, Black (FQ0006167)
- ROCKY Size 10 Men's 6 in Work Boot Composite Work Boot, Black (FQ0006167)
- ROCKY Size 13 Men's 8 in Work Boot Composite Work Boot, Black (FQ0006173)
- ROCKY Size 9 Men's 8 in Work Boot Composite Work Boot, Black (FQ0006173)
- ROCKY Size 11 Men's 6 in Work Boot Composite Work Boot, Black (FQ0006167)
- CAROLINA SHOE Work Boots, Mens, 10, EE, Lace Up, Oxford, PR (CA1520)
- Rocky Composite Toe Boots and Shoes